PROFESSIONAL SERIES RESPIRATOR KIT MEDIUM
899.089290
- UNSPSC 46182008
0899122033804 1
0899122033804 1
Delivery
No stock for delivery. -
All-in-one respirator kit that is NIOSH approved for respiratory protection against a wide range of oil and non-oil based particulate contaminants
PROFESSIONAL SERIES RESPIRATOR KIT MEDIUM — 899.089290
- PROFESSIONAL SERIES RESPIRATOR KIT MEDIUM — 899.089290
- PROFESSIONAL SERIES RESPIRATOR KIT LARGE — 899.089390
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:21 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:21 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Medium |
| Standards Met | NIOSH 42 CFR Part 84 |
| EAN | 4056807306650 |
Features
| NIOSH OV-AG/P100 approved |
| Provides at least 99.97% filtration efficiency against certain particles such as lead, asbestos, cadmium, arsenic and MDA |
| Layer of activated carbon provides comfort relief against nuisance levels of organic vapour, acid gas |
| Silicone half mask provides greater softness, comfort and durability |
| Completely assembled and individually packed in resealable foil bags |
| Heavy duty adjustable head straps for comfort and safety |
| Compatible with a variety of protective eyewear and hearing protection |
| Includes Bonus Hygiene Guard & Shape Retainer insert |
| Replaceable particulate filters. Refer to the tab "Documents & Videos" for more information: 899.871481 899.871478 899.871289 899.871571 899.871573 899.871578 899.871916 899.8770 899.08100 899.08200 |
Applications
Use for a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, agriculture, construction, general manufacturing, pharmaceuticals and primary metals
Notices
WARNING: Nuisance Level refers to concentrations not exceeding OSHA PEL or applicable government standards, whichever is lower. This filter does not provide lung protection against organic vapours or acid gases. Do not use in or around sandblasting. This product does not supply oxygen. Read and understand instructions and warnings before using this product.
