PROFESSIONAL PRO-STEP RESPIRATOR KIT LARGE
899.089391
- UNSPSC 46182005
0899122031804 1
0899122031804 1
Delivery
In stock delivery from our warehouses.
All-in-one respirator kit that is NIOSH approved for protection against certain organic vapours and particles
PROFESSIONAL PRO-STEP RESPIRATOR KIT LARGE — 899.089391
- PROFESSIONAL PRO-STEP RESPIRATOR KIT MEDIUM — 899.089291
- PROFESSIONAL PRO-STEP RESPIRATOR KIT LARGE — 899.089391
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.1 pieces in stock at Mississauga, ON as of 10:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Standards Met | NIOSH 42 CFR Part 84 |
| EAN | 4056807306506 |
Features
| NIOSH OV/P95 approved for Organic Vapours plus solid and oil aerosols |
| Silicone half mask provides greater softness, comfort and durability |
| Completely assembled and individually packed in resealable foil bags |
| Heavy duty adjustable head straps for comfort and safety |
| Soft foam nose cushion for more comfort |
| Compatible with a variety of protective eyewear and hearing protection |
| Includes Bonus Hygiene Guard & Shape Retainer insert |
| Replaceable cartridges and particulate filters. Refer to the tab "Documents & Videos" for more information: 899.871481 899.871478 899.871289 899.871571 899.871573 899.871578 899.871916 899.8770 899.08100 899.08200 |
Applications
Use for a variety of applications including assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, spray painting, parts cleaning, seal coating, chemicals, construction, oil and gas, and transportation
Notices
WARNING: Do not use in or around sandblasting. This product does not supply oxygen. Read and understand instructions and warnings before using this product. This respiratory protection system is not for use in environments that are immediately dangerous to life or health.
