EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

CAUTION TAPE 3" X 1000'

899.310240 - UNSPSC 46211601
9501048637990 2
CAUTION TAPE 3" X 1000' CAUTION TAPE 3" X 1000'
CAUTION TAPE 3" X 1000'

Delivery

In stock delivery from our warehouses.

Warn against hazards by restricting entry to dangerous areas.

CAUTION TAPE 3" X 1000' — 899.310240
  • CAUTION TAPE 3" X 1000' — 899.310240
  • DANGER TAPE RED - ''DANGER'' — STH.763921

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 3:49 PM.

2 pieces in stock at Mississauga, ON as of 3:49 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Dimensions 3" x 1000'
Color Black on Yellow
EAN 0843102036931

Features

“CAUTION”
Made of polyethylene
Thickness: 1.5 mils
Language: English
Grade: Standard

Applications

Ideal for both indoor and temporary outdoor usage

Customers Also Viewed

Is Often Bought With

You Might Also Like