Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

18" PREMIUM PVC FLEX SAFETY CONE 6" BAND

PNR.V6200350-O/S - UNSPSC 46161508
S123460040
18" PREMIUM PVC FLEX SAFETY CONE 6" BAND 18" PREMIUM PVC FLEX SAFETY CONE 6" BAND
18" PREMIUM PVC FLEX SAFETY CONE 6" BAND
0 Review(s)

Hi-vis safety cones

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Band Size 6 "
Height 18 "

Features

Factory-attached high-luminance Type 3 band for superior visibility
Soft, high-quality, injection-moulded PVC
Hi-viz colour with UV protection
One-piece design for strength and durability
Bounces back to shape when run over
Superior strength and flexibility
Stable, wide-body design.
Stackable for easy storage
100% recyclable design
Not recommended for use below -20°C
Durable heavy, black rubberized base

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.