DANGER HIGH VOLTAGE BILINGUAL PLASTIC SIGN 14"x10"
899.701240
- UNSPSC 55121704
9501030970990 1
9501030970990 1
Delivery
In stock delivery from our warehouses.
DANGER HIGH VOLTAGE BILINGUAL PLASTIC SIGN 14"x10" — 899.701240
- DANGER HIGH VOLTAGE BILINGUAL PLASTIC SIGN 14"x10" — 899.701240
- "Wheels Must Be Chocked" Sign — 9501.SGM051
- "No Smoking" Sign10" x 7", Vinyl — WMN.SGL991
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Plastic with 4 mounting holes |
| Type | High Voltage |
| Dimension | 14" x 10“ |
| Language | Bilingual |
| EAN | 4012801237765 |
