THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

CSA Type 3 First Aid Kit Large Metal (Z1220-24)

5354.812400071 - UNSPSC 42172001
0899581271961 1
CSA Type 3 First Aid Kit Large Metal (Z1220-24) CSA Type 3 First Aid Kit Large Metal (Z1220-24)
CSA Type 3 First Aid Kit Large Metal (Z1220-24)

Delivery

In stock delivery from our warehouses.
0 Review(s)

CSA Type 3 First Aid Kit Large Metal (Z1220-24) — 5354.812400071
  • CSA Type 3 First Aid Kit Small Plastic (Z1220-24) — 5354.812400050
  • CSA Type 3 First Aid Kit Medium Metal (Z1220-24) — 5354.812400061
  • CSA Type 3 First Aid Kit Large Metal (Z1220-24) — 5354.812400071

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large - 14" x 12" x 4" (35cm x 30cm x 10cm)
Type 3
Standard CSA Z1220-24
EAN 4068362212161

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.