
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:01 PM.
| Attribute | Value |
|---|---|
| Size | 2XL |
| Colour | Yellow |
| Material | 100% polyester light-weight tricot knit |
| EAN | 4099618960321 |
| 100% polyester light-weight tricot knit is perfect for summer jobs that still require a long pant |
| Vented at the knees |
| 2-way 28" side leg zips accommodate work boots |
| Back patch pockets |
| Elastic waistband with cinch |