THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

Hi Vis Safety Softshell Jacket Lime - L

950.1023005 - UNSPSC 46181531
9501023005990 1
Hi Vis Safety Softshell Jacket Lime - L Hi Vis Safety Softshell Jacket Lime - L
Hi Vis Safety Softshell Jacket Lime - L

Delivery

In stock delivery from our warehouses.
0 Review(s)

Warm and breathable transitional garment for outside work & freezer work. Lightweight lining, ideal for layering on clothing. Offers clear around the clock visibility in compliance with the CSAZ96 standard.

Hi Vis Safety Softshell Jacket Lime - L — 950.1023005
  • Hi Vis Safety Softshell Jacket Lime - M — 950.1023004
  • Hi Vis Safety Softshell Jacket Lime - L — 950.1023005
  • Hi Vis Safety Softshell Jacket Lime - XL — 950.1023006
  • Hi Vis Safety Softshell Jacket Lime - 2XL — 950.1023007

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
Size L
EAN 4068362187087

Features

Three-piece jacket with snap-off hood
Outside pockets
Non-bulky fit
Machine Washable

Applications

Road Crews & Construction
Freight & Transportation
Inside/Outside transitional

Notices

CSA Z96: Class 2 – Level 2
ANSI 107: Type R – Class 3

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.