
4 pieces in stock at Mississauga, ON as of 2:18 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | L |
| Colour | Orange |
| Standards | CSA Z96 - Class 2, Level 2; ANSI 107 - Type R, Class 2 |
| Material | 100% polyester tricot body |
| EAN | 4099618962752 |
| Total compliance with the newest CSA Z96 standard |
| Radio/phone pocket on chest |
| Snap front closure |
| Two radio/phone clip straps |
| Cooling underarm mesh vents |
| Back ruler storage slot |
| Large back pack pouch with zipper access |
| Four front pockets with brass grommets and pen pockets |
| Seven other outer and inner all-purpose storage pockets |
| D-ring access slot |