Hi-Vis Surveyor's Vest Orange - M
950.1021140
- UNSPSC 46181507
9501021140990 1
9501021140990 1
Delivery
No stock for delivery. -
This multitasking durable vest gets the job done. Keep all of your tools at the ready in the abundant pockets, and stay in touch because there are many pockets for your communication devices as well. Versatility in its design; wear it over a tee in the summer and over your parka in the winter
Hi-Vis Surveyor's Vest Orange - M — 950.1021140
- Hi-Vis Surveyor's Vest Orange - M — 950.1021140
- Hi-Vis Surveyor's Vest Orange - L — 950.1021141
- Hi-Vis Surveyor's Vest Orange - XL — 950.1021142
- Hi-Vis Surveyor's Vest Orange - 2XL — 950.1021143
- Hi-Vis Surveyor's Vest Lime - M — 950.1021144
- Hi-Vis Surveyor's Vest Lime - L — 950.1021145
- Hi-Vis Surveyor's Vest Lime - XL — 950.1021146
- Hi-Vis Surveyor's Vest Lime - 2XL — 950.1021147
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 2:18 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | M |
| Colour | Orange |
| Standards | CSA Z96 - Class 2, Level 2; ANSI 107 - Type R, Class 2 |
| Material | 100% polyester tricot body |
| EAN | 4099618962707 |
Features
| Total compliance with the newest CSA Z96 standard |
| Radio/phone pocket on chest |
| Snap front closure |
| Two radio/phone clip straps |
| Cooling underarm mesh vents |
| Back ruler storage slot |
| Large back pack pouch with zipper access |
| Four front pockets with brass grommets and pen pockets |
| Seven other outer and inner all-purpose storage pockets |
| D-ring access slot |
