
2 pieces in stock at Mississauga, ON as of 10:06 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | M |
| Colour | Lime Green |
| Standards | CSA Z96 - Class 2, Level 2; ANSI 107 - Type R, Class 3 |
| Material | 100% polyester oxford, polyurethane coated |
| EAN | 4099618957925 |
| Total compliance with the newest CSA Z96 standard |
| Water-resistant (up to 8000mm) and wind-proof fabric, fully seam-sealed |
| Full-length, two-way, heavy-duty front zip with spring-loaded snap closure storm flap |
| Adjustable velcro at cuff |
| Two lower loss-proof pockets |
| Detachable snap-off hood, rib-knit storm cuffs |