The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green -

PNR.V1083160-3XL - UNSPSC 46181531
9501023580990 1
The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green -
The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green -

The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-3XL
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-2XL
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-3XL
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-L
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-M
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-S
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 3X-Large
EAN 4068362249501

Features

100% waterproof 300D oxford polyester with PU coating
CSA Z96-15 Class 2 Level 2 (becomes Class 3 when worn with hi-viz pant featuring reflective leg bands)
ANSI/ISEA 107-2020 Class 3 Type P and R
StarTech® reflective tape
Superior tear- and abrasion-resistant fabric
Double stitched, taped and heat sealed seams
Outer jacket: liberal fit and full back vent for working comfort, fully taffeta lined, 2 lower flap pockets, full front zipper plus inner zipper for fleece lining, snap-off 3-piece hood folds into collar, adjustable cuffs
Zip-out inner fleece jacket: warm, 8.2 oz (280 GSM) black fleece liner, 2 lower pockets slash pockets, reversible head main zipper, loops at neck and wrists to attach to outer jacket

Is Often Bought With

You Might Also Like