Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green -

PNR.V1083160-S - UNSPSC 46181531
9501023584990 1
The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green -
The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green -

The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-S
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-2XL
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-3XL
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-L
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-M
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-S
  • The Rock 300D Oxford Polyester 3-in-1 Parka - Yellow/Green - — PNR.V1083160-XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Small
EAN 4068362249549

Features

100% waterproof 300D oxford polyester with PU coating
CSA Z96-15 Class 2 Level 2 (becomes Class 3 when worn with hi-viz pant featuring reflective leg bands)
ANSI/ISEA 107-2020 Class 3 Type P and R
StarTech® reflective tape
Superior tear- and abrasion-resistant fabric
Double stitched, taped and heat sealed seams
Outer jacket: liberal fit and full back vent for working comfort, fully taffeta lined, 2 lower flap pockets, full front zipper plus inner zipper for fleece lining, snap-off 3-piece hood folds into collar, adjustable cuffs
Zip-out inner fleece jacket: warm, 8.2 oz (280 GSM) black fleece liner, 2 lower pockets slash pockets, reversible head main zipper, loops at neck and wrists to attach to outer jacket

Is Often Bought With

You Might Also Like