Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated

PNR.V1150460-3XL - UNSPSC 53102100
S123473501
Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated
Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated

For wet settings, wind-blown environments, and days of high precipitation, our rain overall provides full-body protection and unrestricted mobility to team members working in such challenging conditions. Give yourself the advantage of an overall that’s built to support and defend you in severe conditions.

Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated — PNR.V1150460-3XL
  • Hi Vis Safety Rain Overall - M — 950.1021352
  • Hi Vis Safety Rain Overall - L — 950.1021353
  • Hi Vis Safety Rain Overall - XL — 950.1021354
  • Hi Vis Safety Rain Overall - 2XL — 950.1021355
  • Hi Vis Safety Rain Overall - 3XL — 950.1022162
  • Hi Vis Safety Rain Overall - 4XL — 950.1022163
  • Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated — PNR.V1150460-3XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 3X-Large

Features

Water-resistant (up to 8000mm) and wind-proof fabric
Fully seam-sealed
Heavy-duty adjustable elastic straps
Riveted stress points
Overall worn with CSA Z96 top, meets CSA Class 3 Level 2

Is Often Bought With

You Might Also Like