Hi Vis Safety Rain Overall - 3XL
950.1022162
- UNSPSC 46181543
9501022162990 1
9501022162990 1
Delivery
In stock delivery from our warehouses.
For wet settings, wind-blown environments, and days of high precipitation, our rain overall provides full-body protection and unrestricted mobility to team members working in such challenging conditions. Give yourself the advantage of an overall that’s built to support and defend you in severe conditions.
Hi Vis Safety Rain Overall - 3XL — 950.1022162
- Hi Vis Safety Rain Overall - M — 950.1021352
- Hi Vis Safety Rain Overall - L — 950.1021353
- Hi Vis Safety Rain Overall - XL — 950.1021354
- Hi Vis Safety Rain Overall - 2XL — 950.1021355
- Hi Vis Safety Rain Overall - 3XL — 950.1022162
- Hi Vis Safety Rain Overall - 4XL — 950.1022163
- Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated — PNR.V1150460-3XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 3XL |
| Standards | CSA Z96 - Class 3, Level 2 |
| Material | 100% polyester oxford, polyurethane coated, and polyester lining |
| Colour | Lime Green |
| EAN | 4068362098147 |
Features
| Water-resistant (up to 8000mm) and wind-proof fabric |
| Fully seam-sealed |
| Heavy-duty adjustable elastic straps |
| Riveted stress points |
| Overall worn with CSA Z96 top, meets CSA Class 3 Level 2 |
