Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Hi Vis Safety Rain Overall - M

950.1021352
9501021352990 1
Hi Vis Safety Rain Overall - M Hi Vis Safety Rain Overall - M
Hi Vis Safety Rain Overall - M

Delivery

In stock delivery from our warehouses.

For wet settings, wind-blown environments, and days of high precipitation, our rain overall provides full-body protection and unrestricted mobility to team members working in such challenging conditions. Give yourself the advantage of an overall that’s built to support and defend you in severe conditions.

Hi Vis Safety Rain Overall - M — 950.1021352
  • Hi Vis Safety Rain Overall - M — 950.1021352
  • Hi Vis Safety Rain Overall - L — 950.1021353
  • Hi Vis Safety Rain Overall - XL — 950.1021354
  • Hi Vis Safety Rain Overall - 2XL — 950.1021355
  • Hi Vis Safety Rain Overall - 3XL — 950.1022162
  • Hi Vis Safety Rain Overall - 4XL — 950.1022163
  • Hi-Viz Yellow/Green The Rock 300D Oxford Polyester Insulated — PNR.V1150460-3XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Medium
Standards CSA Z96 - Class 3, Level 2
Material 100% polyester oxford, polyurethane coated, and polyester lining
Colour Lime Green
EAN 4068362001420

Features

Water-resistant (up to 8000mm) and wind-proof fabric
Fully seam-sealed
Heavy-duty adjustable elastic straps
Riveted stress points
Overall worn with CSA Z96 top, meets CSA Class 3 Level 2

Customers Also Viewed

Is Often Bought With

You Might Also Like