EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Unisex Lightweight Heated Vest - SZ XL

899.9007140 - UNSPSC 53101800
9501023746990 1
Unisex Lightweight Heated Vest - SZ XL Unisex Lightweight Heated Vest - SZ XL
Unisex Lightweight Heated Vest - SZ XL

Delivery

In stock delivery from our warehouses.

Lightweight and durable construction with conductive and heat-regulating properties brings revolutionary comfort and performance for daily use.

159.00 Promo Price : $159.00 $228.18
Units/package: 1
Unisex Lightweight Heated Vest - SZ XL — 899.9007140
  • Unisex Lightweight Heated Vest - SZ XS — 899.9007100
  • Unisex Lightweight Heated Vest - SZ S — 899.9007110
  • Unisex Lightweight Heated Vest - SZ M — 899.9007120
  • Unisex Lightweight Heated Vest - SZ L — 899.9007130
  • Unisex Lightweight Heated Vest - SZ XL — 899.9007140
  • Unisex Lightweight Heated Vest - SZ 2XL — 899.9007150

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 4:31 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size XL
Colour Black
EAN 4068362254949

Features

Two zippered handwarmer pockets
Wear it under your regular jacket without adding bulk
Machine washable, just remove the battery
Safe and durable ultra thin carbon fibre heating technology
Super soft nylon outer
Cozy micro fleece lined collar
Two zippered handwarmer pockets

Benefits & Advantage

Powerful Carbon Fibre Heating Technology
6 hours of continuous heat
One click start with 3 heat levels
5 Heat zones

Contents

Quick-charge power bank with Type C USB output
Purchase replacement battery
18W quick charger

Customers Also Viewed

Is Often Bought With

You Might Also Like