
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 3.2 mm (1/8”) |
| Length | 350 mm (13.8”) |
| Tube Size | 31.8 lbs (14.4 kg) |
| Box Contents | 3 x 123pcs |
| EAN | 7330129302031 |
| Weld 7018-1 is a general - purpose basic DC + low Hydrogen electrode |
| Excellent for general purpose welding |
| Good impact values down to -45°C |
| CWB E4918-1-H4 |
Product not yet rated.