7018-1 DC LOW HYDROGEN ELECTRODE (3.2MM) 14.4KG
984.377632350
- UNSPSC 23271812
Delivery
No stock for delivery. -
0 Review(s)
Covered (Stick) Electrodes (SMAW)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3.2 mm (1/8”) |
Length | 350 mm (13.8”) |
Tube Size | 31.8 lbs (14.4 kg) |
Box Contents | 3 x 123pcs |
EAN | 4052713991188 |
Features
Weld 7018-1 is a general - purpose basic DC + low Hydrogen electrode |
Excellent for general purpose welding |
Good impact values down to -45°C |
Notices
Approvals:
CWB E4918-1-H4 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.