
2 pieces in stock at Vaughan, ON as of 4:26 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 4:26 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Consumption | 11,5 g/h |
| Fuel storage size | 20 g |
| Burning time | 100 min |
| Max Flame Length | 70mm |
| EAN | 4065746467575 |
| Kit contents: micro torch, soldering tip assembly & base |
| Lightweight, slim body design is ideal for confined area use and portability |
| Integrated continuous flame lock switch |
| Soft rubber grip |
| Adjustable air control |
| High performance piezo ignition trigger easily ignites flame |
| Torch requires filling with butane gas before use |
| Ignite the torch clear of face, hands, clothing, or combustible material |
| Avoid contact with hot burner/tip after operation |
| See refilling instructions on the carton |
| Keep out of reach of children |