CENTERFIRE NOZ.5/8"BORE,1/8"REC,.875"OD,COPPER
9501.046131
9501046131990 1
9501046131990 1
New
Delivery
Units/package: 1
CENTERFIRE NOZ.5/8"BORE,1/8"REC,.875"OD,COPPER — 9501.046131
- CENTERFIRE TM STYLE GAS DIFFUSER, SMALL — 9501.045575
- BERNARD STYLE TIP ADAPTOR 10/PK — 9501.045576
- CENTERFIRE NOZ.5/8"BORE,1/8"REC,.875"OD,COPPER — 9501.046131
- CONT.TIP T SER CENTERFIRE 0.023IN 100/PK — 9501.046339
- CONT.TIP T SER CENTERFIRE 0.030IN 100/PK — 9501.046340
- CONT.TIP T SER CENTERFIRE 0.035IN 100/PK — 9501.046341
- CONT.TIP T SER CENTERFIRE 0.045IN 100/PK — 9501.046342
- CONT.TIP T SER CENTERFIRE 0.052IN 100/PK — 9501.046343
- Bernard® Style Contact Tip Tapered (.035) — WMN.3791124
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | CENTERFIRE NOZ.5/8"BORE,1/8"REC,.875"OD,COPPER |
| Diameter | BER NS-5818C |
| EAN | 4068362856532 |
Features
| For Bernard® MIG welding guns |
| For use with 4335 Gas Diffuser |
