CENTERFIRE TM STYLE GAS DIFFUSER, SMALL
9501.045575
- UNSPSC 23271711
9501045575990 1
9501045575990 1
New
Delivery
Units/package: 1
CENTERFIRE TM STYLE GAS DIFFUSER, SMALL — 9501.045575
- CENTERFIRE TM STYLE GAS DIFFUSER, SMALL — 9501.045575
- BERNARD STYLE TIP ADAPTOR 10/PK — 9501.045576
- CENTERFIRE NOZ.5/8"BORE,1/8"REC,.875"OD,COPPER — 9501.046131
- CONT.TIP T SER CENTERFIRE 0.023IN 100/PK — 9501.046339
- CONT.TIP T SER CENTERFIRE 0.030IN 100/PK — 9501.046340
- CONT.TIP T SER CENTERFIRE 0.035IN 100/PK — 9501.046341
- CONT.TIP T SER CENTERFIRE 0.045IN 100/PK — 9501.046342
- CONT.TIP T SER CENTERFIRE 0.052IN 100/PK — 9501.046343
- Bernard® Style Contact Tip Tapered (.035) — WMN.3791124
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | CENTERFIRE TM STYLE GAS DIFFUSER |
| Size | Small |
| Manufacturer (Model) | Bernard BER SD-1 |
| Quantity | 10 |
| EAN | 0662991189517 |
Features
| For Bernard® MIG welding guns |
| For use with 4335 Gas Diffuser |
