CONTACT TIP T SERIES CENTERFIRE 0.023IN
9501.046339
9501046339990 1
9501046339990 1
New
Delivery
Units/package: 1
CONTACT TIP T SERIES CENTERFIRE 0.023IN — 9501.046339
- CENTERFIRE TM STYLE GAS DIFFUSER, SMALL — 9501.045575
- BERNARD style TIP ADAPTOR — 9501.045576
- CENTERFIRE NOZ.5/8"BORE,1/8"REC,.875"OD,COPPER — 9501.046131
- CONTACT TIP T SERIES CENTERFIRE 0.023IN — 9501.046339
- CONTACT TIP T SERIES CENTERFIRE 0.030IN — 9501.046340
- CONTACT TIP T SERIES CENTERFIRE 0.035IN — 9501.046341
- CONTACT TIP T SERIES CENTERFIRE 0.045IN — 9501.046342
- CONTACT TIP T SERIES CENTERFIRE 0.052IN — 9501.046343
- Bernard® Style Contact Tip Tapered (.035) — WMN.3791124
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | CONTACT TIP T SERIES CENTERFIRE 0.023IN |
| Inside Diameter | 0.023 IN |
| Outside Diameter | 0.35 IN |
| Max. Wire Diameter | 0.023 IN |
| Manufacturer (Model) | Bernard T-023 |
| Process | MIG Welding |
| Quantity | 100 |
Features
| For Bernard® MIG welding guns |
| For use with 4335 Gas Diffuser |
