THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

CONTACT TIP T SERIES CENTERFIRE 0.045IN

9501.046342
9501046342990 1
CONTACT TIP T SERIES CENTERFIRE 0.045IN CONTACT TIP T SERIES CENTERFIRE 0.045IN
CONTACT TIP T SERIES CENTERFIRE 0.045IN
New

Delivery

0
Units/package: 1
CONTACT TIP T SERIES CENTERFIRE 0.045IN — 9501.046342
  • CENTERFIRE TM STYLE GAS DIFFUSER, SMALL — 9501.045575
  • BERNARD style TIP ADAPTOR — 9501.045576
  • CENTERFIRE NOZ.5/8"BORE,1/8"REC,.875"OD,COPPER — 9501.046131
  • CONTACT TIP T SERIES CENTERFIRE 0.023IN — 9501.046339
  • CONTACT TIP T SERIES CENTERFIRE 0.030IN — 9501.046340
  • CONTACT TIP T SERIES CENTERFIRE 0.035IN — 9501.046341
  • CONTACT TIP T SERIES CENTERFIRE 0.045IN — 9501.046342
  • CONTACT TIP T SERIES CENTERFIRE 0.052IN — 9501.046343
  • Bernard® Style Contact Tip Tapered (.035) — WMN.3791124

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type CONTACT TIP T SERIES CENTERFIRE 0.045IN
Inside Diameter 0.045 IN
Outside Diameter 0.35 IN
Max. Wire Diameter 0.045 IN
Manufacturer (Model) Bernard T-045
Process MIG Welding
Quantity 100

Features

For Bernard® MIG welding guns
For use with 4335 Gas Diffuser

Is Often Bought With

You Might Also Like