LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

11 SERIES TAPERED CONTACT TIP 1.2MM (0.045)

984.11101304 - UNSPSC 6082460504
9501026520990 25
11 SERIES TAPERED CONTACT TIP 1.2MM (0.045) 11 SERIES TAPERED CONTACT TIP 1.2MM (0.045)
11 SERIES TAPERED CONTACT TIP 1.2MM (0.045)

Delivery

In stock delivery from our warehouses.

11 SERIES TAPERED CONTACT TIP 1.2MM (0.045) — 984.11101304
  • 11 SERIES TAPERED CONTACT TIP 0.8MM (0.030) — 984.11101301
  • 11 SERIES TAPERED CONTACT TIP 0.9MM (0.035) — 984.11101302
  • 11 SERIES TAPERED CONTACT TIP 1.2MM (0.045) — 984.11101304

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Outside Diameter 0.25" (6.35 mm)
Inside Diameter .054" (1.37 mm)
Wire Size ,045" (1.2 mm)
Length 1.00" (25.4 mm)
EAN 0608246050478

Features

Tapered contact tips
Standard threaded style
M6 x 1.0 Threads
Output current (Amps) -100A
122 DHP Copper Alloy
Bagged - 25PCS
For classic TWECO guns

Customers Also Viewed

Is Often Bought With

You Might Also Like