THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

DUAL SHIELD 7100 ULTRA WELDING WIRE (1.4).052 15KG

984.248000010 - UNSPSC 6623030067
9501026539990 1
DUAL SHIELD 7100 ULTRA WELDING WIRE (1.4).052 15KG DUAL SHIELD 7100 ULTRA WELDING WIRE (1.4).052 15KG
DUAL SHIELD 7100 ULTRA WELDING WIRE (1.4).052 15KG

Delivery

In stock delivery from our warehouses.
0 Review(s)

DUAL SHIELD 7100 ULTRA WELDING WIRE (1.4).052 15KG — 984.248000010
  • DUAL SHIELD 7100 ULTRA WELDING WIRE (1.4).052 15KG — 984.248000010
  • DUAL SHIELD 7100 ULTRA WELDING WIRE (1.2).045 15KG — 984.248000044
  • DUAL SHIELD 7100 ULTRA WELDING WIRE (0.9).035 15KG — 984.248000622

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1.4 mm (0.052”)
Spool Size 33 lbs (15 kg)
EAN 0662303006778

Features

General purpose mild steel corded wire
Dual Shield 7100 Ultra operates in a wider parameter range and generates less welding fumes than many similar welding wires.
The low spatter levels and easy slag removal minimizes post weld cleanup
Dual Shield 7100 Ultra can be used with either 100% CO2 or 75% Ar/25% CO2. This versatility in gas selection provides the fabricator greater flexibility in choosing both wire and gas

Applications

Railcar and earth moving equipment, as well as general structural steel fabrication

Notices

Approvals:
BV
DNV-GL
LR
ABS
CWB CSA W48; E491T-9-H8
E491T-9M-H8

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.