LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

OK AUTROD 12.51 (1.14mm) .045 18KG PLW SP

984.125111671 - UNSPSC 23271813
9501026482990 1
OK AUTROD 12.51 (1.14mm) .045 18KG PLW SP OK AUTROD 12.51 (1.14mm) .045 18KG PLW SP
OK AUTROD 12.51 (1.14mm) .045 18KG PLW SP

Delivery

In stock delivery from our warehouses.

Mig/Mag wires (GMAW)

OK AUTROD 12.51 (1.14mm) .045 18KG PLW SP — 984.125111671
  • OK AUTROD 12.51 (0.9mm) .035 18KG PLW SP — 984.125109671
  • OK AUTROD 12.51 (1.14mm) .045 18KG PLW SP — 984.125111671

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1.14 mm (0.045")
Spool Size 39.7 lbs (18 kg)
Quantity 1
EAN 7330129273706

Features

Copper-coated solid wire
High content of deoxidizers allow welding over heavier amounts of dirt, rust, and mill scale while providing a more fluid puddle and smoother bead profile

Notices

Approvals:
ABS 3YSA
BV SA3YM
CE EN 13479
DB 42.039.06
DNV-GL III YMS
LR 3YS H15
PRS 3YS
RS 3YMS
VdTÜV 00899
CWB B-G 49A 3 C1 S6
JIS YGW12
NAKS/HAKC 0.8-2.0 mm
NAKS/HAKC 1.2-1.6 mm
RINA 3YS

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like