
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Dimensions | 584 mm x 229 mm x 406 mm (23 in x 9 in x 16 in) |
| Weight | 22 kg (49 lb) |
| Max Output (A) | 205 A (TIG DC (GTAW-DC)); 235 A (MIG (GMAW/FCAW)); 180 A (STICK (SMAW)) |
| Power Factor at Maximum Current | 0.98 |
| Efficiency at Maximum Current | 83 % |
| Open Circuit Voltage | 68 V |
| Protection Class | IP23S |
| Voltage Range (V) | 12 to 26 V (MIG (GMAW/FCAW)) |
| Current Range(A) | 5 to 235 A |
| Wire Feed Speed | 2.0 to 12.1 m/min |
| Input Voltage | 120/230 ± 10% VAC |
| Conditional Statement | Pulsed TIG (DC Only) |
| Pulse DC | 0.01 to 500 sec |
| Standards | CSA |
| EAN | 0662067196869 |
| True All-Process - excellent performance on MIG, Flux-Cored, STICK (including 6010 electrodes), DC TIG and AC TIG industrial applications |
| Advanced AC TIG features like high frequency starts, frequency adjustment up to 400 Hz, expanded balance & offset control and dual current. DC TIG also offers a pulse mode to 500 PPS and dual current. |
| sMIG Technology - exclusive sMIG ("smart MIG") feature continuously learns and adapts to the operator’s welding technique to provide a stable arc and superior, repeatable welds; increases productivity for the experienced welder, and reduces training time for novice welders |
| Unmatched Portability and Durability weighing in at only 49 lbs. (22 kg), Rebel EMP 205ic AC/DC with 5 handle roll cage can tackle any job around the shop or out at the job site |
| TFT Multilingual Display - packed full of features, Rebel EMP 205ic AC/DC has 4 programmable memory locations for each process, multi-language selection, trim adjustment, inductance control, pre/post flow control and spot weld setting - giving you the ability to fine tune your welds for the most optimal performance |
| Agricultural Equipment |
| Food and Beverage |
| Pipe Construction |
| Repair and Maintenance |
| Light Fabrication |
| Automotive Bodies |
| Training Schools |
| Welding Processes: SMAW/MMA (Stick); GMAW (MIG/MAG); FCAW (Flux Core); GTAW-AC (TIG AC); GTAW-DC (TIG DC); GTAW-P (Pulsed TIG) |