LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ XL

984.9215XL - UNSPSC 46181508
9501039209990 1
PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ XL PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ XL
PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ XL

Delivery

In stock delivery from our warehouses.

Provides cool comfort in warm environments

PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ XL — 984.9215XL
  • PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ 2XL — 984.92152XL
  • PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ 3XL — 984.92153XL
  • PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ L — 984.9215L
  • PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ M — 984.9215M
  • PREMIUM SIDE SPLIT COWHIDE LEATHER WELDING JACKET 30" SZ XL — 984.9215XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size X-Large
Quantity 1
EAN 0690830921530

Features

Premium side split brown cowhide
30 in length
Slips on/off easily with satin lined shoulders and upper arms
Stand-up/roll-down leather collar snaps securely in place to protect neck
Adjustable waist cinch straps for comfort and fit
Inside pocket prevents spatter from burning through pocketed items
Rivet reinforced seams and stress points
Non-reflective and reinforced snaps along front closure, wrist, and collar
Lock stitched with flame resistant Kevlar® thread
Soapstone pocket on each sleeve

Customers Also Viewed

Is Often Bought With

You Might Also Like