WELDING SCREEN 6'X8' 14 MIL ORANGE TINTED TRANSPARENT VINYL

984.5386X8 - UNSPSC 23271714
9501031367990 1
WELDING SCREEN 6'X8' 14 MIL ORANGE TINTED TRANSPARENT VINYL WELDING SCREEN 6'X8' 14 MIL ORANGE TINTED TRANSPARENT VINYL
WELDING SCREEN 6'X8' 14 MIL ORANGE TINTED TRANSPARENT VINYL

Delivery

In stock delivery from our warehouses.

Protect workers, material, and equipment from hazards of welding sparks, spatter, and UV flash

WELDING SCREEN 6'X8' 14 MIL ORANGE TINTED TRANSPARENT VINYL — 984.5386X8
  • WELDING SCREEN 6'X6' 14 MIL ORANGE TINTED TRANSPARENT VINYL — 984.5386X6
  • WELDING SCREEN 6'X8' 14 MIL ORANGE TINTED TRANSPARENT VINYL — 984.5386X8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 6 ft x 8 ft
Quantity 1
EAN 0690830538868

Features

14 mil FR orange tinted transparent vinyl
Quick and easy assembly without tools
Can be used horizontally or vertically
Sturdy 3/4 in square steel tube crossbars
7/8 in square steel tube corners and legs
18-gauge steel, black rust-resistant enamel-finish square tube frame designed to eliminate slipping and twisting that occur with round tube frames

Customers Also Viewed

Is Often Bought With

You Might Also Like