FAB FABRICATOR FULL-GRAIN PALM WELDING GLOVE SZ XL
984.2757XL
- UNSPSC 46181540
9501025343990 6
9501025343990 6
Delivery
In stock delivery from our warehouses.
Full grain palm, split cowhide back welder w/ gauntlet style cuff
FAB FABRICATOR FULL-GRAIN PALM WELDING GLOVE SZ XL — 984.2757XL
- FAB FABRICATOR FULL-GRAIN PALM WELDING GLOVE SZ L — 984.2757L
- FAB FABRICATOR FULL-GRAIN PALM WELDING GLOVE SZ M — 984.2757M
- FAB FABRICATOR FULL-GRAIN PALM WELDING GLOVE SZ S — 984.2757S
- FAB FABRICATOR FULL-GRAIN PALM WELDING GLOVE SZ XL — 984.2757XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
24 pieces in stock at Vaughan, ON as of 7:02 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Xlarge |
| Quantity | 12 pairs |
| EAN | 0065537805825 |
Features
| Full-grain cowhide leather palm and index finger |
| Cotton fleece lined palm |
| Split cowhide back |
| Gunn cut design with wing thumb |
| Stitched with Kevlar® thread |
| Pulse protector reinforcement |
| Gauntlet style cuff |
