FR COTTON SLEEVES 18" 9 OZ STANDARD ELASTIC GREEN
984.103418EE
- UNSPSC 46181516
9501031039990 1
9501031039990 1
Delivery
No stock for delivery. -
Comfortable and washable, fits easily into welding glove cuff. Protects upper arms for light welding and sparks.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 18 in |
| EAN | 0690830103455 |
Features
| 18 in length |
| Standard internal elastic top and wrist |
| 9 oz flame retardant 100% cotton |
| Maintains its flame resistance for up to 50 home or 25 commercial washings |
| Meets ASTM D6413-10 |
| High quality fabric is anti-static, rot and mildew resistant |
