THIS WEEK ONLY: Shop Our Limited-Edition Products.

FR COTTON SLEEVES 23" 9 OZ WIDE CUFF ELASTIC GREEN

984.103423WW - UNSPSC 46181516
9501031040990 1
FR COTTON SLEEVES 23" 9 OZ WIDE CUFF ELASTIC GREEN FR COTTON SLEEVES 23" 9 OZ WIDE CUFF ELASTIC GREEN
FR COTTON SLEEVES 23" 9 OZ WIDE CUFF ELASTIC GREEN

Delivery

In stock delivery from our warehouses.
0 Review(s)

Comfortable and washable, fits easily into welding glove cuff. Protects upper arms for light welding and sparks.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 23 in
EAN 0690830103424

Features

23 in length
2-1/2 in wide elastic cuff, top and wrist
9 oz flame retardant 100% cotton fabric
Maintains its flame resistance for up to 50 home or 25 commercial washings
Meets ASTM D6413-10
High quality fabric is anti-static, rot and mildew resistant

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.