WELDING ANTI-SPATTER SPRAY PERFECT
893.102100
- UNSPSC 23271801
0893102100083 1
0893102100083 1
New
Delivery
In stock delivery from our warehouses.
Welding protection spray and release agent that prevents the burning on of welding spatters on nozzles, contact tips, fixtures and workpieces.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 8:20 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 353 g |
| Colour | Transparent |
| EAN | 4065746410045 |
Features
| Made with natural ingrediants. Free of solvents and CHCs |
| Silicone free, therefore will not affect lacquer, galvanizing, chrome plating, etc |
| Protects the work piece as well as the welding torch nozzle against adhesion of weld material |
| Temporary corrosion protection |
| Provides a cooling effect to help minimize surface discoloration on stainless steel |
| The thixotrophic behaviour adheres the active ingredient to vertical surfaces without running off or forming droplets |
Instructions
Shake well before use. Hold the container about 30 cm (12 in) away from the surface, and apply a thin and uniform coat
