LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

IC1600 Multi-Purpose Enamel Gloss White 340 g

892.1692830VRUS - UNSPSC 31211507
IC1600 Multi-Purpose Enamel Gloss White 340 g IC1600 Multi-Purpose Enamel Gloss White 340 g
IC1600 Multi-Purpose Enamel Gloss White 340 g
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

16.33 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 17 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 340 g
EAN 4065746643122

Features

Provides up to twice the coverage of competitive brands
Dries to the touch in 12 minutes
Resists chipping, fading and peeling
Heat resistant to 93°C (200° F)
Extra-wide comfort nozzle prevents finger fatigue
Sprays from any angle, even upside down

Applications

For indoor/outdoor industrial and maintenance applications.

Instructions

Preparation: Remove all dirt, grease, oil, salt, and chemical contaminants. Scuff sanding may be required on very smooth surfaces ex. thoroughly cured, hard or gloss coatings to maximize adhesion.
Application: Use when temperature is above 10°C (50°F) and humidity is below 85%. Surface temperature must be between 10-38°C (50-100°F). Protect surrounding surfaces from overspray. Use a primer on bare or rusted surfaces. Shake can for one minute after mixing ball is heard. Hold can 10-14” from surface. Apply several light coats a few minutes apart to avoid drips and runs.
Clean-up: Wipe off tip before storing. Remove wet paint with xylene or mineral spirits.
Clogging: If the valve clogs, twist and pull off spray tip and rinse in a solvent such as mineral spirits. Do not insert any object into can valve opening.

Notices

Not for use on galvanized steel.
May not be compatible with some plastics, it is strongly suggested to test a small test patch.
This information is based on our experience. Preliminary tests are advised before use.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.