5/8" BLOCK OFF CAP ALUMINUM
764.111014
- UNSPSC 40101700
0764111014961 3
0764111014961 3
New
Delivery
In stock delivery from our warehouses.
5/8" BLOCK OFF CAP ALUMINUM — 764.111014
- 3/8" BLOCK OFF CAP ALUMINUM — 764.111012
- 1/2" BLOCK OFF CAP ALUMINUM — 764.111013
- 5/8" BLOCK OFF CAP ALUMINUM — 764.111014
- 3/4" BLOCK OFF CAP ALUMINUM — 764.111015
- 14.5MM BLOCK OFF ALUMINUM — 764.111016
- 8MM BLOCK OFF CAP ALUMINUM — 764.111017
- 10MM BLOCK OFF CAP ALUMINUM — 764.111018
- 9MM BLOCK OFF CAP ALUMINUM — 764.111019
- 5/16" BLOCK OFF CAP ALUMINUM — 764.111020
- 15MM BLOCK OFF CAP — 764.111021
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
9 pieces in stock at Vaughan, ON as of 5:39 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Weight (grams) | 11.79 |
| Material | 6061 aluminum Al. |
| Colour | red anodized |
| Inside Diamater | 5/8" |
| Outside Diameter | 0.894" |
| EAN | 4068362483356 |
Benefits & Advantage
| This pipe reamer is a great tool used for deburring or chamfering ID and OD of tubes and pipes. |
| Secure Fit : KOOL-AIR Kwit-Connect Fittings provide a reliable leak free connection. |
| Durable Construction: Joiner & Blocks offs are made from high quality anodized Aluminium, designed to withstand the element's and demands of air conditioning systems over time |
| No Dissimilar Metals: Protects against galvanic corrosion. |
| Compatibility: Kool-Air Kwik Connect work with a wide range of vehicle applications' domestic and imports. |
