5/16" AC TUBE JOINER ALUMINUM
764.111001
- UNSPSC 40101700
0764111001961 2
0764111001961 2
New
Delivery
In stock delivery from our warehouses.
5/16" AC TUBE JOINER ALUMINUM — 764.111001
- 5/16" AC TUBE JOINER ALUMINUM — 764.111001
- 3/8" AC TUBE JOINER ALUMINUM — 764.111002
- 1/2" AC TUBE JOINER ALUMINUM — 764.111003
- 5/8" AC TUBE JOINER ALUMINUM — 764.111004
- 3/4" AC TUBE JOINER ALUMINUM — 764.111005
- 8MM AC TUBE JOINER ALUMINUM — 764.111006
- 10MM TUBE JOINER ALUMINUM — 764.111007
- 14.5 MM TUBE JOINER ALUMINUM — 764.111008
- 14.5MM TO 16MM TUBE JOINER ALUMINUM — 764.111009
- 15MM TUBE JOINER ALUMINUM — 764.111010
- 9MM TUBE JOINER ALUMINUM — 764.111011
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 7:28 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | 6061 aluminum |
| Colour | red anodized |
| Inside Diamater | 5/16" |
| Outside Diameter | 0.53" in. |
| Weight (grams) | 9.07 g |
| EAN | 4068362472909 |
Benefits & Advantage
| Tool Free Installation: Can be easily connected by hand without the need for any specialized tools or equipment. |
| Secure Fit : KOOL-AIR Kwit-Connect Fittings provide a reliable leak free connection. |
| Secure Fit : KOOL-AIR Kwit-Connect Fittings provide a reliable leak free connection. |
| No Dissimilar Metals: Protects against galvanic corrosion. |
| Compatibility: Kool-Air Kwik Connect work with a wide range of vehicle applications' domestic and imports. |
