POE 80 FOR HONDA EV 4OZ
892.764825
- UNSPSC 25172709
0892764825083 1
0892764825083 1
Delivery
In stock delivery from our warehouses.
Specifically formulated for hybrid and electric compressors using HFO-1234yf refrigerant.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Appearance | Clear to yellowish liquid |
| Viscosity @ 40°C, ASTM D7042 | 80 cSt |
| Viscosity @ 100°C, ASTM D7042 | 10.2 cSt |
| Viscosity Index (VI), ASTM D2270 | 109 |
| Density @ 25°C, ASTM D-1298 | 0.976 |
| Pour Point, ASTM D97 | -30 °C |
| Water Content at manufacture, Karl Fischer Coulome | <500 ppm |
| TAN (Mg KOH/g) | <0.01 |
| EAN | 4062856631001 |
Features
| Synthetic lubricant formulated for hybrid and electric compressors using HFO-1234yf or R-134a refrigerant |
| Meets OEM performance specifications |
| Equivalent replacement for: Sanden SE-10Y, Honda 38899-RMX-A01, 38899-RCJ-A01, RL85HM (38899-RLV-A01), DENSO ND-OIL 14, Honda 38899-50Z-G01 & 38899-50Z-G03 |
| High dielectric protection formula |
| 80 cSt viscosity |
| Superior total acid number (TAN) |
| Hydrolytically stable polyol-ester |
| Low moisture content |
| Excellent lubricity, thermal stability |
| Good oxidative and chemical stability |
| Outstanding long-term durability |
| Compatible with R-134a Hybrid & Electric A/C systems |
| May also be used in vehicles with mechanical air conditioning compressors |
Notices
Typical properties; not to be construed as specifications
