Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

POE 80 FOR HONDA EV 4OZ

892.764825 - UNSPSC 25172709
0892764825083 1
POE 80 FOR HONDA EV 4OZ POE 80 FOR HONDA EV 4OZ
POE 80 FOR HONDA EV 4OZ

Delivery

In stock delivery from our warehouses.

Specifically formulated for hybrid and electric compressors using HFO-1234yf refrigerant.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Appearance Clear to yellowish liquid
Viscosity @ 40°C, ASTM D7042 80 cSt
Viscosity @ 100°C, ASTM D7042 10.2 cSt
Viscosity Index (VI), ASTM D2270 109
Density @ 25°C, ASTM D-1298 0.976
Pour Point, ASTM D97 -30 °C
Water Content at manufacture, Karl Fischer Coulome <500 ppm
TAN (Mg KOH/g) <0.01
EAN 4062856631001

Features

Synthetic lubricant formulated for hybrid and electric compressors using HFO-1234yf or R-134a refrigerant
Meets OEM performance specifications
Equivalent replacement for: Sanden SE-10Y, Honda 38899-RMX-A01, 38899-RCJ-A01, RL85HM (38899-RLV-A01), DENSO ND-OIL 14, Honda 38899-50Z-G01 & 38899-50Z-G03
High dielectric protection formula
80 cSt viscosity
Superior total acid number (TAN)
Hydrolytically stable polyol-ester
Low moisture content
Excellent lubricity, thermal stability
Good oxidative and chemical stability
Outstanding long-term durability
Compatible with R-134a Hybrid & Electric A/C systems
May also be used in vehicles with mechanical air conditioning compressors

Notices

Typical properties; not to be construed as specifications

Customers Also Viewed

Is Often Bought With

You Might Also Like