Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

HYBRID A/C COMPRESSOR OIL 236 ML

892.764038 - UNSPSC 15121504
0892764038083 1
HYBRID A/C COMPRESSOR OIL 236 ML HYBRID A/C COMPRESSOR OIL 236 ML
HYBRID A/C COMPRESSOR OIL 236 ML

Delivery

In stock delivery from our warehouses.

Compressor oil for air conditioning systems for hybrid vehicles

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 236 ml
EAN 4045989748891

Features

Specially formulated synthetic lubricant for electric hybrid air conditioning compressors
High dielectric protection formula has excellent "resistivity" to potential electrical current leakage in high voltage hybrid A/C systems
Contains conditioners, inhibitors & anti-wear agents
Provides excellent lubricity and compressor protection
Meets ND-11 specification

Notices

Many hybrid vehicles come with hybrid air conditionings compressors which are belt driven by the vehicle's engine when it is running, or turned by a small electric motor when the vehicle is in idle-stop (the gasoline powered engine shuts off at a stoplight or in stop-and-go traffic). Other hybrid vehicles have entirely electric-driven A/C compressors which do not rely on being belt-driven by the gasoline engine
Whether "electric-only" or "belt and electric" these compressors have a bright orange 3-phase high-voltage cable connected to them & must use an oil with high dielectric properties or high "resistivity" to current leakage to help prevent shock hazards
When working with hybrid A/C systems, it is extremely important that the system not be contaminated with any PAG oil, even residual oil in service equipment hoses. Flush and clean hoses and other tools and equipment before working with this product to prevent contamination

Customers Also Viewed

Is Often Bought With

You Might Also Like