PAG OIL ISO 100 SPOTGUN CATRIDGE 8OZ
892.764147
- UNSPSC 53131608
0892764147083 1
0892764147083 1
Delivery
In stock delivery from our warehouses.
The fast and only way to top-up or retro-fit A/C systems
PAG OIL ISO 100 SPOTGUN CATRIDGE 8OZ — 892.764147
- A/C SYSTEM LEAK DYE SPOTGUN CARTRIDGE 8OZ — 892.764106
- PAG OIL ISO 125 SPOTGUN CATRIDGE 8OZ — 892.764145
- PAG OIL ISO 46 SPOTGUN CATRIDGE 8OZ — 892.764146
- PAG OIL ISO 100 SPOTGUN CATRIDGE 8OZ — 892.764147
- ESTER OIL (POE) CARTRIDGE 8 OZ. — 892.764200
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | PAG Oil |
| Viscosity | 100 |
| Features | Spotgun Compatible |
| Compatibility | R-134a |
| EAN | 4058794849400 |
Features
| Viscosities of PAG oils (8 oz./240 ml) and 1 Ester oil (8 oz./240 ml). Eliminates time and mess when used with Spotgun™. Safely adds oil without refrigerant recovery |
| According to GM spec #9985752 |
Notices
Oil must be applied according to O.E.M compressor specifications
