Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

PAG OIL 46 YF FOR R1234YF

892.123470 - UNSPSC 15121504
0892123470083 1
PAG OIL 46 YF FOR R1234YF PAG OIL 46 YF FOR R1234YF
PAG OIL 46 YF FOR R1234YF
Clearance

Delivery

In stock delivery from our warehouses.

Premium synthetic refrigerant lubricant approved for O.E.M. technology. Options available for all refrigeration system types, check Technical Details and Compatibility for the correct lubricant for your system.

49.36 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 1 Pkg(s)
PAG OIL 46 YF FOR R1234YF — 892.123470
  • PAG OIL 46 YF FOR R1234YF — 892.123470
  • PAG OIL 46 W/UV DYE FOR 1234YF 8OZ — 892.123471
  • PAG OIL 46 VISC 237 mL — 892.764315
  • PAG OIL 100 VISC 237 mL — 892.764316
  • PAG OIL 150 VISC 237 ML — 892.764319
  • PAG OIL 46 VISC 946 ML (32OZ) — 892.764325
  • PAG OIL 100 VISC 946 ML (32OZ) — 892.764326
  • PAG OIL 150 VISC 946 ML (32OZ) — 892.764329

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 8 oz
Viscosity 46
Compatibility HFO-1234YF
Additional Info Does not contain UV dye
EAN 4058794764307

Features

Polyalkylene Glycol
Conditioners, inhibitors and anti-wear agents for superior lubricity and compressor protection
UV Dye for leak detector

Customers Also Viewed

Is Often Bought With

You Might Also Like