POE OIL 68 W/ UV DYE FOR 1234YF 8OZ
892.764831
- UNSPSC 15121521
0892764831083 1
0892764831083 1
Delivery
In stock delivery from our warehouses.
Multi-grade oil compatible with AC systems using HFO-1234yf or R-134a refrigerant.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:15 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 8 oz |
| Viscosity | 68 cSt |
| Compatibility | HFO-1234YF & R-134a, Mechanical, Hybrid and EV |
| Additional Info | Contains UV Dye |
| EAN | 4099618964794 |
Features
| Compatible for use in HFO-1234yf and R-134a refrigerant systems, including hybrid and electric compressors |
| 68 cSt viscosity |
| Specially formulated to prevent acid formation in HFO-1234yf systems |
| Excellent lubricity |
| Outstanding long-term durability |
| Low moisture content |
| Good oxidative, thermal and chemical stability |
| Superior total acid number (TAN) |
| Contains complete additive package |
Notices
Typical properties; not to be construed as specifications
