A/C OIL INJECTION TOOL FOR HFO 1234YF
764.000123
- UNSPSC 25172709
0764000123961 1
0764000123961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
For vehicle air-conditioning systems with R1234YF coolant
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 10:52 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| System | R1234YF |
| EAN | 4046777725469 |
Features
| Does not require a manifold gauge to use on the low side of pressurized systems |
| Great for introducing from 1/4 oz. up to 2 oz. of U/V Dye, Lubricants and Leak Stop to a closed A/C system without adding refrigerant |
| Quick connect style for HFO-1234YF systems |
Instructions
| Hold the dye injector (1) upright while unscrewing the cap/ hose assembly (2). Turn the handle of dye injector (1) counter clockwise all the way before filling. Fill the injector with dye. Replace cap/hose assembly, tighten securely. |
| While holding the assembly upright, start turning the handle (1) clockwise. Continue turning as dye enters the hose and appears at the coupler’s end. |
| Start engine. |
| Turn air conditioning system on high. |
| Connect the injector to the low side service port of the air conditioning system. Hold body of injector. Use (I) starting line on handle end as a guide. Turn handle clock-wise to inject a single application of dye. |
| Disconnect injector from the system and clean any excess dye left around service port. |
| Start and run air conditioning system to circulate dye. |
Notices
It is important to eliminate air in the hose before injecting dye into the air conditioning system
Customers Also Viewed
Review(s)
Product not yet rated.
