R134A MANIFOLD GAUGE SET
764.27491
- UNSPSC 25172709
076427491 961 1
076427491 961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 3:55 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Hose Size | 72 in |
| EAN | 4050641811790 |
Features
| Includes 72” hoses - red, blue, yellow and service couplers |
| Scales in PSI and BAR measurements |
| Large display gauge for visual inspections |
| Auxiliary vacuum line access port |