Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

A/C LEAK DYE 0.25 OZ

892.764131 - UNSPSC 41111932
R637668704
A/C LEAK DYE 0.25 OZ A/C LEAK DYE 0.25 OZ
A/C LEAK DYE 0.25 OZ

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Cartridges 6
Cartridge Contents 7.5 ml
Compatibility Universal

Features

Easy-to-load (1/4 oz./ 7.5 ml) dye cartridges made to service 1 vehicle. The design of a single cartridge is the most efficient way for shops wanting to control dye inventory. Include (6) disposable 1/4 oz. (7.5 ml) A/C dye cartridges, good for 6 applications & 6 dye-installed stickers

Applications

For use with Spotgun Jr.™ injection system.

Customers Also Viewed

Is Often Bought With

You Might Also Like