LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

U/V DYE SINGLE APPLICATION SYRINGE 12 X 7.5 mL

892.764135 - UNSPSC 41111932
0892764135083 12
U/V DYE SINGLE APPLICATION SYRINGE 12 X 7.5 mL U/V DYE SINGLE APPLICATION SYRINGE 12 X 7.5 mL
U/V DYE SINGLE APPLICATION SYRINGE 12 X 7.5 mL

Delivery

In stock delivery from our warehouses.

Single Application Syringe

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

12 pieces in stock at Mississauga, ON as of 7:11 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 0.25 oz
Compatibility Universal
EAN 4046777116649

Features

Single application 0.25oz/7.5ml
Convenient to use
Allows for easier, quicker and cleaner filling of any type injector
Product does not come in contact with moisture in air
Allow precision measurement of product
No waste
Compatible with hybrid A/C systems
Compatible with R134a and HFO1234yf refrigerants

Instructions

Requires the re-usable hose 764.26203 for R134a and 764.002120 for 1234YF

Customers Also Viewed

Is Often Bought With

You Might Also Like