EVAPOWASH 5L
893.764015
- UNSPSC 47131800
0893764015083 1
0893764015083 1
New
Delivery
No stock for delivery. -
Foaming wash to be used with the Evapoflex system.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Scent | Mild Detergent |
| Contents | 5 L |
| Colour | Transparent and Colourless |
| Chemical basis | Water-based cleaner |
| Silicone-free | Yes |
| AOX-free | Yes |
| Shelf Life from Production | 24 months |
| Case Quantity | 4 |
| EAN | 4068362694615 |
Features
| Foam clings and penetrates into the fins and coils |
| Compatible with aluminum and other metals |
| Effectively removes dirt, dust and other contaminants |
| Will not cause damage or staining on interior surfaces such as vinyl and fabrics |
Instructions
Spray Evapo Wash using the Evapoflex system onto the evaporator from left to right in an up and down motion. Allow product to work for about 5 - 10mins. Then rinse with Evapo Flush.
Notices
Recommended for use with Evapoflex system.