TOTAL A/C LEAK STOP FOR R-134A 2.3OZ
892.764776
- UNSPSC 41111932
0892764776083 1
0892764776083 1
Delivery
In stock delivery from our warehouses.
TOTAL A/C LEAK STOP FOR R-134A 2.3OZ — 892.764776
- TOTAL A/C LEAK STOP 1234YF 1OZ — 892.764331
- TOTAL LEAK STOP W/ DYE FOR 1234YF 1.8OZ — 892.764334
- TOTAL A/C LEAK STOP FOR R-134A 2.3OZ — 892.764776
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
19 pieces in stock at Vaughan, ON as of 2:39 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 2.3 oz |
| Compatibility | R-134a |
| Additional Info | Contains UV Dye |
| Unique Feature | Bag-on-Valve Technology, Single Use Charging Hose Included |
| EAN | 4053479270463 |
Features
| Stops small refrigerant leaks in metal and rubber A/C system components |
| Lubricates A/C system and helps prevent leaks |
| Available with or without a UV dye |
| Does not contain polymers; will not harm or clog A/C system components, reclamation or recovery machines |
| Compatible with PAG, Ester and Mineral oils |
| 1 can treats 1 vehicle |
| Contains o-ring conditioner additive |
Applications
Stops leaks in evaporator, condenser, rubber hoses, gaskets, seals and all types of O-rings including HBR, Nitrile and Neoprene
Instructions
| Shake can well before use. |
| Start engine and set the A/C to MAX; A/C compressor must be engaged to install product. |
| Locate the LOW pressure service port and remove the cap. |
| Purge all air from the hose by slowly dispensing product until the hose is full. |
| Attach hose to LOW pressure service port. DO NOT attach hose to HIGH pressure service port! This could cause the can to burst and cause serious injuries. |
| Turn can upside down and depress/open valve to dispense product; dispense entire can (approximately 20 seconds). |
| Once can is empty, detach hose from LOW pressure port and replace the cap. |
| To circulate the product, keep the vehicle running with the A/C at MAX for at least 20 minutes. |
| Dispose of according to local regulations. |
