3 pieces in stock at Vaughan, ON as of 7:52 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 7:52 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Capacity | 100 kg |
| EAN | 4050642877672 |
| Easy to inflate/release system by small pump and release valve |
| Prevents costly locksmith charges |
| Use for prying objects apart (windshields, headlights, etc.) |
| Allows one person to complete a job that normally requires two persons |
| Avoid scratches on the surfaces |
| Handy, strong and durable |
| Reusable |
| Opening of car or truck doors (i.e. if you accidentally forget the keys inside) |
| Removing of windshield or sealed windows on cars, trucks, caravans, boats, etc. |
| Substitution of headlights, bumpers, etc. |